Shop EZ SOLAR
See all product information
Create Account
Zipline 48" Solar Panel Wire Management, 25PK
- Mfr # ZL1548-1
- Zoro # G323371617
product price:Â
$
76.15
/pk of 25, $3.05/ea
Key Features
Cable Length
48 in
Color
Black
Material
Polycarbonate Clip / Polymer coated SS Cable
Operating Temp. Range
-35 Degrees to 75 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZL1548-1
- Zoro #
- G323371617
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Polycarbonate Clip / Polymer coated SS Cable
- Operating Temp. Range
- -35 Degrees to 75 Degrees C
- Item
- Solar Frame Wire Management Device
Dimensions
- Cable Length
- 48 in
Description
EZ Solar Zipline 48 inch positioning device for wire management. UV and corrosion resistant components. Polymer coated stainless steel cable with a universal polycarbonate clip that fits every module frame. 25/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.