Disposable Polyurethane Foam Barrel Push-In Shape, 30 dB, Orange, 100 PK
Mfr # 267-HPF610C
Zoro # G814652867
product price: $55.59
/pk 100, $0.56/eaKey Features
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Barrel Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267-HPF610C
Zoro #
G814652867
UPC #
616314268700
Country of Origin
Mexico
Dimensions
Earplug Size
OS
Details
Noise Reduction Rating
30 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Barrel Push-In
Earplug Material
Polyurethane Foam
Pairs Per Package
100
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.