Zoro Homepage

EZ Vane EZ1000-PT B17 Airplane Weathervane with Post Mount

  • Mfr # EZ1000-PT

  • Zoro # G003766092


product price: $97.99
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
EZ1000-PT
Zoro #
G003766092
UPC #
616913955988
Country of Origin
China

Description

Bring this late 1930’s heavy bomber “boeing flying fortress” to your yard or roof top with this B-17 weathervane. Designed and used primary by the United States Army Air Corps throughout WWII -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • B17 Airplane Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L