EZ Vane EZ1003-RF Cessna Airplane Weathervane with Roof Mount

  • Mfr # EZ1003-RF

  • Zoro # G403766210


product price:  $98.15
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
EZ1003-RF
Zoro #
G403766210
UPC #
616913955834
Country of Origin
China

Description

Remember the thrill of your last flight with this Cessna weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cessna Airplane Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L