EZ Vane EZ1004-4S Corsair Airplane Weathervane with Four Sided Mount

  • Mfr # EZ1004-4S

  • Zoro # G203765819


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1004-4S
Zoro #
G203765819
UPC #
616913955919
Country of Origin
China

Description

Show that you are flying in style with this F4U Corsair. This land-based fighter aircraft was designed during WWII after the Japanese attacked Pearl Harbor and continued to be used throughout the Korean War. It was a formidable American fighter which could not be taken lightly -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Corsair Airplane Weathervane with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.