Zoro Homepage

EZ Vane EZ1004-PT Corsair Airplane Weathervane with Post Mount

  • Mfr # EZ1004-PT

  • Zoro # G203765758


product price: $103.99
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
EZ1004-PT
Zoro #
G203765758
UPC #
616913955902
Country of Origin
China

Description

Show that you are flying in style with this F4U Corsair. This land-based fighter aircraft was designed during WWII after the Japanese attacked Pearl Harbor and continued to be used throughout the Korean War. It was a formidable American fighter which could not be taken lightly -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Corsair Airplane Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L