EZ Vane EZ1006-GR Helicopter Airplane Weathervane with Garden Mount

  • Mfr # EZ1006-GR

  • Zoro # G003765613


product price:  $103.99
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
EZ1006-GR
Zoro #
G003765613
UPC #
616913956077
Country of Origin
China

Description

Enjoy the view of your garden or yard with this rotary wing aircraft hovering over it -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Helicopter Airplane Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L