EZ Vane EZ1007-RF High Wing Airplane Weathervane with Roof Mount

  • Mfr # EZ1007-RF

  • Zoro # G203766014


product price: $103.99
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
EZ1007-RF
Zoro #
G203766014
UPC #
616913956138
Country of Origin
China

Description

This high wing airplane weathervane will make any pilot or airplane enthusiast want to take flight -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • High Wing Airplane Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L