EZ Vane EZ1009-4S P51 Mustang Airplane Weathervane with Four Sided Mount

  • Mfr # EZ1009-4S

  • Zoro # G003766535


product price: $96.55
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
EZ1009-4S
Zoro #
G003766535
UPC #
616913956213
Country of Origin
China

Description

Bring a piece of world aviation history right to your roof top or garden with this 1940’s fighter-bomber aircraft. -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • P51 Mustang Airplane Weathervane with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L