EZ Vane EZ1011-4S Chevy Car-57 Weathervane with Four Sided Mount

  • Mfr # EZ1011-4S

  • Zoro # G203766595


product price: $106.99
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
EZ1011-4S
Zoro #
G203766595
UPC #
616913956961
Country of Origin
China

Description

One of the most recognizable icons of the 50's, this '57 Chevy weathervane will bring back memories of greasers and fast cars -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Chevy Car-57 Weathervane with four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L