Zoro Homepage

EZ Vane EZ1015-PT Corvette C6 Car Weathervane with Post Mount

  • Mfr # EZ1015-PT

  • Zoro # G203766342


product price: $107.99
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
EZ1015-PT
Zoro #
G203766342
UPC #
616913957081
Country of Origin
China

Description

Imagine the wind blowing through your hair and feel the power beneath you as you gaze upon this true American sports car. Embrace the elegance, beauty and power of this iconic sports car with this C6 Corvette weathervane. Instantly adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Corvette C6 Car Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L