EZ Vane EZ1016-RF Corvette C7 Car Weathervane with Roof Mount

  • Mfr # EZ1016-RF

  • Zoro # G003766283


product price:  $95.55
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
EZ1016-RF
Zoro #
G003766283
UPC #
616913957111
Country of Origin
China

Description

Imagine the wind blowing through your hair and feel the power beneath you as you gaze upon this true American sports car. Embrace the elegance, beauty and power of this iconic sports car with this C7 Corvette weathervane. Instantly adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Corvette C7 CarWeathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L