Zoro Homepage

EZ Vane EZ1017-DK Camaro Car Weathervane with Deck Mount

  • Mfr # EZ1017-DK

  • Zoro # G103766367


product price: $100.99
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
EZ1017-DK
Zoro #
G103766367
UPC #
616913957173
Country of Origin
China

Description

One of America's favorite cars, this Camaro weathervane is sure to excite any auto enthusiast -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Camaro Car Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L