EZ Vane EZ1019-4S Chevy Truck Weathervane with Four Sided Mount

  • Mfr # EZ1019-4S

  • Zoro # G003766542


product price:  $97.85
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
EZ1019-4S
Zoro #
G003766542
UPC #
616913957296
Country of Origin
China

Description

Show that you "Live better" with this Chevy truck weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Chevy Truck Weathervane with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L