EZ Vane EZ1022-GR Classic Motorcycle Weathervane with Garden Mount

  • Mfr # EZ1022-GR

  • Zoro # G203765680


product price: $123.99
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
EZ1022-GR
Zoro #
G203765680
UPC #
616913960500
Country of Origin
China

Description

Proclaim your love of the open road with this classic motorcycle weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Classic Motorcycle Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L