Zoro Homepage

EZ Vane EZ1023-PT Touring Motorcycle Weathervane with Post Mount

  • Mfr # EZ1023-PT

  • Zoro # G203765574


product price: $97.29
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
EZ1023-PT
Zoro #
G203765574
UPC #
616913960586
Country of Origin
China

Description

Remember your last ride every time you see this touring bike weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Touring Motorcycle Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L