EZ Vane EZ1025-4S Farmall Tractor Weathervane with Four Sided Mount

  • Mfr # EZ1025-4S

  • Zoro # G403766012


product price: $97.85
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
EZ1025-4S
Zoro #
G403766012
UPC #
616913961293
Country of Origin
China

Description

Put this iconic Farmall tractor weathervane to work in your yard -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Farmall Tractor Weathervane with 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L