Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Vane EZ1027-PT Train Weathervane with Post Mount

  • Mfr # EZ1027-PT

  • Zoro # G103766145


product price: $110.99
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
EZ1027-PT
Zoro #
G103766145
UPC #
616913961385
Country of Origin
China

Description

Pull this train weathervane out of the station and into your yard -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Train Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L