EZ Vane EZ1100-GR Birdhouse Weathervane with Garden Mount

  • Mfr # EZ1100-GR

  • Zoro # G703766606


product price:  $112.99
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
EZ1100-GR
Zoro #
G703766606
UPC #
616913956374
Country of Origin
China

Description

This birdhouse weathervane has a welcoming presence which is sure to be adored by any who view it. Bird lovers or not, the birdhouse weathervane is a wonderful addition to any property -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Birdhouse Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L