EZ Vane EZ1100-RF Birdhouse Weathervane with Roof Mount

  • Mfr # EZ1100-RF

  • Zoro # G503766288


product price:  $97.95
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
EZ1100-RF
Zoro #
G503766288
UPC #
616913956381
Country of Origin
China

Description

This birdhouse weathervane has a welcoming presence which is sure to be adored by any who view it. Bird lovers or not, the birdhouse weathervane is a wonderful addition to any property -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Birdhouse Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L