Zoro Homepage

EZ Vane EZ1104-4S Ducks Bird Weathervane with Four Sided Mount

  • Mfr # EZ1104-4S

  • Zoro # G903766284


product price: $105.99
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
EZ1104-4S
Zoro #
G903766284
UPC #
616913956510
Country of Origin
China

Description

Take flight with the ducks when you add this weathervane to your outdoor space -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Ducks Bird Weathervane with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L