Zoro Homepage

EZ Vane EZ1109-PT Loon Bird Weathervane with Post Mount

  • Mfr # EZ1109-PT

  • Zoro # G803766513


product price: $97.79
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
EZ1109-PT
Zoro #
G803766513
UPC #
616913956756
Country of Origin
China

Description

Add a touch of tranquility to your yard with this loon weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Loon Bird Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L