EZ Vane EZ1110-GR Rooster Bird Weathervane with Garden Mount

  • Mfr # EZ1110-GR

  • Zoro # G403766524


product price:  $92.39
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
EZ1110-GR
Zoro #
G403766524
UPC #
616913956770
Country of Origin
China

Description

Early rising is less of a racket with this rooster weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Rooster Bird Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L