Zoro Homepage

EZ Vane EZ1201-4S Cat & Dog - Love with Four Sided Mount

  • Mfr # EZ1201-4S

  • Zoro # G803766490


product price: $138.99
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
EZ1201-4S
Zoro #
G803766490
UPC #
616913957395
Country of Origin
China

Description

Beautiful Cat and Dog Love design with a garden mount. You can feel a smile on your face as you relax gazing upon this beautiful Cat and Dog weathervane. Instantly adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cat & Dog - Love with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L