Zoro Homepage

EZ Vane EZ1202-PT Cats in Window Weathervane with Post Mount

  • Mfr # EZ1202-PT

  • Zoro # G903767014


product price: $129.99
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
EZ1202-PT
Zoro #
G903767014
UPC #
616913957487
Country of Origin
China

Description

You can almost feel your worries of the day slip away as you gaze upon these 2 Beautiful Cats in the Window relaxing as they watch the world go by. The Cats in the Window design with a garden mount adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cats in Window Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L