Zoro Homepage

EZ Vane EZ1304-DK Cow with Calf Weathervane - Deck Mount

  • Mfr # EZ1304-DK

  • Zoro # G403767040


product price: $96.55
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
EZ1304-DK
Zoro #
G403767040
UPC #
616913957579
Country of Origin
China

Description

“Mooo”-ve over for the cow and calf weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cow with Calf Weathervane - Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L