EZ Vane EZ1305-RF Coyote with Cactus Weathervane - Roof Mount

  • Mfr # EZ1305-RF

  • Zoro # G003766696


product price:  $122.99
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
EZ1305-RF
Zoro #
G003766696
UPC #
616913957616
Country of Origin
China

Description

Show some Southwestern style with this coyote and cactus weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Coyote with Cactus Weathervane - Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L