EZ Vane EZ1306-RF Coyote with Moon & Stars Weathervane - Roof Mount

  • Mfr # EZ1306-RF

  • Zoro # G603766744


product price:  $113.99
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
EZ1306-RF
Zoro #
G603766744
UPC #
616913957661
Country of Origin
China

Description

Howl at the moon with this coyote weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Coyote with Moon & Stars Weathervane - Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L