EZ Vane EZ1307-RF Jumping Deer Weathervane with Roof Mount

  • Mfr # EZ1307-RF

  • Zoro # G603766966


product price: $97.95
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
EZ1307-RF
Zoro #
G603766966
UPC #
616913957715
Country of Origin
China

Description

This jumping deer weathervane is a great gift idea for a hunter or nature lover -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Jumping Deer Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L