Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Vane EZ1311-DK Bass Fish Weathervane with Deck Mount

  • Mfr # EZ1311-DK

  • Zoro # G203765130


product price: $95.15
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
EZ1311-DK
Zoro #
G203765130
UPC #
616913959320
Country of Origin
China

Description

You can almost hear the line screaming off the reel as you watch the Bass jumping out of the water on this beautiful weathervane. This would make a great "trophy" for your lawn or garden -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Bass Fish Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L