Zoro Homepage

EZ Vane EZ1312-DK Goat Weathervane with Deck Mount

  • Mfr # EZ1312-DK

  • Zoro # G703765111


product price: $96.05
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
EZ1312-DK
Zoro #
G703765111
UPC #
616913959528
Country of Origin
China

Description

No ifs, ands or "butts," this goat weathervane will will give your outdoor space a friendly feel -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Goat Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L