EZ Vane EZ1313-GR Moose Weathervane with Garden Mount

  • Mfr # EZ1313-GR

  • Zoro # G003765477


product price: $116.99
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
EZ1313-GR
Zoro #
G003765477
UPC #
616913960401
Country of Origin
China

Description

Bring the majesty of the North into your garden with this moose weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Moose Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L