Zoro Homepage

EZ Vane EZ1314-PT Panther Weathervane with Post Mount

  • Mfr # EZ1314-PT

  • Zoro # G003765811


product price: $125.99
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
EZ1314-PT
Zoro #
G003765811
UPC #
616913960739
Country of Origin
China

Description

Feel the power and stealth as you gaze upon this sleek Panther weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Panther Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L