Zoro Homepage

EZ Vane EZ1316-DK Sheep with Lamb Weathervane - Deck Mount

  • Mfr # EZ1316-DK

  • Zoro # G603765518


product price: $148.99
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
EZ1316-DK
Zoro #
G603765518
UPC #
616913961071
Country of Origin
China

Description

Relax as you watch this gentle ewe keeping watch over her lamb-Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Sheep with Lamb Weathervane - Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L