Zoro Homepage

EZ Vane EZ1317-PT Squirrel Weathervane with Post Mount

  • Mfr # EZ1317-PT

  • Zoro # G703765807


product price: $98.69
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
EZ1317-PT
Zoro #
G703765807
UPC #
616913961187
Country of Origin
China

Description

Feel the excitement as you watch this little squirrel excitedly eating his great find...an acorn! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Squirrel Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L