EZ Vane EZ1319-RF Wolf Weathervane with Roof Mount

  • Mfr # EZ1319-RF

  • Zoro # G703765753


product price: $135.99
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
EZ1319-RF
Zoro #
G703765753
UPC #
616913961569
Country of Origin
China

Description

Go into the wild blue yonder with this weathervane for U. S. Air Force modernists -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Wolf Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L