EZ Vane EZ1400-DK Dog Basset Hound Weathervane with Deck Mount

  • Mfr # EZ1400-DK

  • Zoro # G303766761


product price:  $96.45
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
EZ1400-DK
Zoro #
G303766761
UPC #
616913957821
Country of Origin
China

Description

Feel a smile on your face as you are greeted by this loyal, floppy eared character each day -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Dog Basset Hound Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L