Zoro Homepage

EZ Vane EZ1401-PT Dog Beagle Weathervane with Post Mount

  • Mfr # EZ1401-PT

  • Zoro # G203766960


product price: $129.99
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
EZ1401-PT
Zoro #
G203766960
UPC #
616913957883
Country of Origin
China

Description

Welcome friends and family to your home with this Beagle weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Dog Beagle Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L