Zoro Homepage

EZ Vane EZ1403-DK Dog Boxer Weathervane with Deck Mount

  • Mfr # EZ1403-DK

  • Zoro # G103767098


product price: $97.59
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
EZ1403-DK
Zoro #
G103767098
UPC #
616913957975
Country of Origin
China

Description

Show your love for your faithful, furry friend with this Boxer weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Dog Boxer Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L