EZ Vane EZ1408-4S Doberman Dog Weathervane with Four Sided Mount

  • Mfr # EZ1408-4S

  • Zoro # G503766851


product price:  $113.99
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
EZ1408-4S
Zoro #
G503766851
UPC #
616913958248
Country of Origin
China

Description

Alert, Obedient, Loyal, Energetic, Fearless, Intelligent are just a few of the words to describe this beautiful Doberman Pinscher. You can almost feel the intensity as you gaze upon this beautiful Doberman pinscher -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Doberman Dog Weathervane with 4 Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L