Zoro Homepage

EZ Vane EZ1409-DK German Shepherd Dog Weathervane with Deck Mount

  • Mfr # EZ1409-DK

  • Zoro # G103766848


product price: $101.99
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
EZ1409-DK
Zoro #
G103766848
UPC #
616913958279
Country of Origin
China

Description

Let this German Shepherd weathervane watch over your homestead -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • German Shepherd Dog Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L