EZ Vane EZ1410-PT Golden Doodle Dog Weathervane with Post Mount

  • Mfr # EZ1410-PT

  • Zoro # G903766833


product price: $99.79
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
EZ1410-PT
Zoro #
G903766833
UPC #
616913958330
Country of Origin
China

Description

Known for its adorable personality, this Golden Doodle will bring a smile to your face. And best of all - no clean up required! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Golden Doodle Dog Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L