EZ Vane EZ1412-4S Greyhound Dog Weathervane with Four Sided Mount

  • Mfr # EZ1412-4S

  • Zoro # G603766904


product price: $125.99
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
EZ1412-4S
Zoro #
G603766904
UPC #
616913958446
Country of Origin
China

Description

Loyal and gentle, this Greyhound will race its way into your heart! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Greyhound DogWeathervane with 4 Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L