Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Vane EZ1414-PT Pointer Dog Weathervane with Post Mount

  • Mfr # EZ1414-PT

  • Zoro # G503767100


product price: $123.99
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
EZ1414-PT
Zoro #
G503767100
UPC #
616913958538
Country of Origin
China

Description

Even tempered, hard working and loyal describe this beautiful Pointer Dog. Add one to your lawn or garden without the "clean up. " -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Pointer Dog Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L