EZ Vane EZ1415-RF Poodle Dog Weathervane with Roof Mount

  • Mfr # EZ1415-RF

  • Zoro # G303767041


product price:  $150.99
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
EZ1415-RF
Zoro #
G303767041
UPC #
616913958569
Country of Origin
China

Description

Instinctual, Alert, Faithful, Active, Intelligent, and trainable are only a few words to describe the beautiful Poodle. You can almost feel the intelligence of the Poodle on this beautiful Poodle weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Poodle Dog Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L