EZ Vane EZ1417-4S Schnauzer Dog Weathervane with Four Sided Mount

  • Mfr # EZ1417-4S

  • Zoro # G403766715


product price:  $101.99
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
EZ1417-4S
Zoro #
G403766715
UPC #
616913958699
Country of Origin
China

Description

Known for his skills as a watchdog, this Schnauzer weathervane will look after your loved ones through rain or shine -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Schnauzer Dog Weathervane with 4 Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L