EZ Vane EZ1420-RF Shih Tzu Dog Weathervane with Roof Mount

  • Mfr # EZ1420-RF

  • Zoro # G003766924


product price:  $92.29
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
EZ1420-RF
Zoro #
G003766924
UPC #
616913958811
Country of Origin
China

Description

This Shih Tzu weathervane will keep your garden looking pretty, just like she is! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Shih Tzu Dog Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L