EZ Vane EZ1421-RF Westie Dog Weathervane with Roof Mount

  • Mfr # EZ1421-RF

  • Zoro # G903766802


product price:  $113.99
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
EZ1421-RF
Zoro #
G903766802
UPC #
616913958866
Country of Origin
China

Description

Let this Westie weathervane watch over your home and family -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Westie Dog Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L