Zoro Homepage

EZ Vane EZ1502-4S Draft Horse Weathervane with Four Sided Mount

  • Mfr # EZ1502-4S

  • Zoro # G103765568


product price: $116.99
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
EZ1502-4S
Zoro #
G103765568
UPC #
616913959795
Country of Origin
China

Description

Get your heavy work done under the watch of this draft horse weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Draft Horse Weathervane with 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L