EZ Vane EZ1503-GR Mule Horse Weathervane with Garden Mount

  • Mfr # EZ1503-GR

  • Zoro # G903765553


product price:  $92.35
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
EZ1503-GR
Zoro #
G903765553
UPC #
616913959801
Country of Origin
China

Description

Reliable and steady, this mule weathervane brings old country charm to your outdoor space -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Mule Horse Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L